Shop All Flat Brackets
Dendesigns
7 in. Flush Bolt; Satin Nickel - Zinc
Mfr # DE947243
Zoro # G904030995
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE947243
- Zoro # G904030995
- UPC # 746591444891
- Country of Origin China
- Category Flat Brackets
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Satin Nickel
- Material: Zinc
- Size: 7 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTRONIX Power Supply Board, 24VDC @ 10A (AL1024ULXB2)
- PRIME-LINE 1-1/4 in. Steel, C-Tab Ball Bearing Roller Assembly Single Pack (D 1526)
- FULTERER Fulterer FR5000 Full Extension Slide Zinc 12 in. 1 Set does one drawer (FR 5000 12 ZC)
- DELTANA Hinge Pin Stop, Hinge Mounted Bright Nickel (HP70U14)
- DENDESIGNS R79039 2.5 in. Corrugated Horizontal Hem-Fir Strip; Pack Of 24 (DE137185)
- NATIONAL HARDWARE Brace Strap 9.3X1.5X1/8 Blk (N351-475)
- NATIONAL MFG/SPECTRUM BRANDS HHI Indio T Strap (N800-212)
- NATIONAL MFG/SPECTRUM BRANDS HHI Indio Flat Strap (N800-217)
- ONWARD MFG Onward T-Shaped Mending Plate, 2-1/2 in L, 5/8 in W, Steel, Zinc, Screw Mounting (93X25BC)
- HAMPTON PRODUCTS Hampton 1-1/2 in. W X 10 in. L Black Steel Mending Plate (01-3411-546)
- SIMPSON STRONG-TIE Simpson Strong-Tie 5005065 Steel Angle - Pack of 90 (5005065)
- Dendesigns Flat Brackets