Shop All Door Repair
Dendesigns
68008 Flash Roll Aluminum .0092 x 8 In. x 50 ft.
Mfr # DE107148
Zoro # G704087595
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE107148
- Zoro # G704087595
- UPC # 654204500547
- Country of Origin China
- Category Door Repair
Description
Features
- Used as a moisture barrier when 2 opposing slopes of a roof come together to form a valley.
- Finish - Mill.
- Dimension - 8 w in. x 50 h ft.
- Nom thick - .0092.
- Item weight - 3.95 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Buna N, Dash 210, 3/4, 1.012, PK25 (U38805.012.0075)
- ZORO SELECT Gasket, 250 psi, 3/4 In, PK10 (GASK-QC075-10G)
- MARLBORO 1-1/2" W x 72" H Mill Stainless Steel Continuous Hinge (4PNN7)
- SECURITRON Electromagnetic Lock Power Supply (AQS1210)
- PRIME-LINE Slotted Spring Pins 1/4in X 1-1/2in Plain Steel 25PK (9188591)
- MAJOR MANUFACTURING MajorStrike Marker Tool (MJR-HIT-44SM5)
- MAJOR Major: LS-12 - Set Screws For Mortise Locks, PK 10 (MJR-LS-12)
- NSI PHOTOCONTROL TIMER OUTDOOR DUSK TO DAWN (652B)
- EPCO Glass Door Stick-On Pull (GP18-C)
- BEST Top B2 Pin Segment for SFIC Cores (B2)
- BEST Top B6 Pin Segment for SFIC Cores (B6)
- Dendesigns Door Repair