Shop All Intake Louvers
Dendesigns
604W 4 in. White Air Intake Vent
Mfr # DE928232
Zoro # G104075802
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE928232
- Zoro # G104075802
- UPC # 746591463861
- Country of Origin China
- Category Intake Louvers
Description
Features
- Color - White.
- Air Intake Vent.
- Has 4 Fixed Louvers Over A Factory Installed Screen.
- Bulk Pack.
- Size - 4 in.
- Dimension - 4.75 x 1.5 x 4.75 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODMAN Single Piece Air Handler, Al, 45 in H (AMST36CU1400)
- ALL-FILTERS 16X20X2 MERV 13 Pleated AC Furnace Air Filter, 6PK (16202.13 6PK)
- KING ELECTRIC CB Baseboard Heater 4' 240/208V 750/562W Almond (4CB2407A)
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch (AWT2203-28 R)
- DAYTON Combo Louver Damper, Adj, 29-1/2 H, Alum (5NKH8)
- MAURICE FRANKLIN LOU MINI LOUVER WHITE 2"" (RLW-100 2)
- MASTER FLOW Dual Louver 12X12In White Alum (DA1212W)
- DAYTON Louver, Wall Opening 48x36In, Galvannealed (4FZH1)
- DAYTON Louver Damper, Adjustable, 36H x 36W (20UA26)
- MAURICE FRANKLIN LOU MINI LOUVER WHITE 3"" 4PK (RLW-100 3)
- DAYTON Combination Louver Damper, 60x60 (45C674)
- Dendesigns Intake Louvers