Shop All Intake Louvers
Dendesigns
604B 4 in. Brown Air Intake Louver Vent
Mfr # DE575571
Zoro # G304030892
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE575571
- Zoro # G304030892
- UPC # 723902282847
- Country of Origin China
- Category Intake Louvers
Description
Features
- Fixed Air Intake Louver Vent.
- Brown Plastic With Plastic Screen Filter.
- Size - 4 in.
- Dimension - 6 x 6 x 1.5 in.
- Item Weight - 0.26 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 36" Fan Blade Propeller, Galvanized, CW, 1/2 HP (9001481)
- FROST KING Deflector Air Basebord 10-14In (HD7)
- AIR HANDLER 36 in x 25 ft x 1 in Foam Air Filter Roll Less Than 5 MERV, Black (6U589)
- MAXITROL 325-5-1" 1" Gas Pressure (325-5-1")
- DENDESIGNS 604W 4 in. White Air Intake Vent (DE928232)
- GAF LOUVER ALUM SLV12""X12"" (DA1212)
- DAYTON Louver, Wall Opening 36x24In, Galvannealed (4FZG7)
- DAYTON Louver, Wall Opening 30 x 30 In, Aluminum (4FZF6)
- DAYTON Louver, Wall Opening 36x36In, Galvannealed (4FZG8)
- MASTER FLOW Dual Louver 18X24In Aluminum (DA1824)
- GAF ROOF VENT BLK 18X18.5"" (RT65BL)
- Dendesigns Louvers