Shop All Door Latch Bolts
Dendesigns
6 in. Heavy Duty Surface Bolt with Concealed Screw; Oil Rubbed Bronze - Solid
Mfr # DE795578
Zoro # G903897186
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE795578
- Zoro # G903897186
- UPC # 753153387404
- Country of Origin China
- Category Door Latch Bolts
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Solid Brass 6" Surface Bolt, Concealed Screw, Hd
- Contemporary Design 6" x 5/8"
- Improve Security and Appearance
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
- Size: 6 in.
- Case Quantity: 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.26 In W, 25 Ft (75B3X3/32-25)
- MONROE PMP Glass Door Magnetic Catch, Surface, 4 lb. (4FCX5)
- PHIFER Fiberglass Improved Visibility Insect Screening, 32 x 100', Black, 18x18 Mesh, One Roll (3044521)
- MONROE PMP Pull Handle, Aluminum, Matte, Matte, Unthr. Through Holes (PH-0242)
- DENDESIGNS 2 in. Barrel Bolt; Black - Solid Brass (DE829663)
- DENDESIGNS 6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid (DE829665)
- DELTANA Surface Bolt, Heavy Duty Bright Chrome 12" (12SB26)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 8" (8SBCS26D)
- DELTANA Dutch Door Bolt, Heavy Duty Bright Chrome 4" (DDB425U26)
- ZORO SELECT Catch, Transom, 2 In (4PB99)
- Dendesigns Door Guards and Bolts