Shop All Door Latch Bolts
Dendesigns
6 in. Heavy Duty Surface Bolt with Concealed Screw; Black - Solid
Mfr # DE829665
Zoro # G803977766
product price: $36.65
/ea
$36.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE829665
- Zoro # G803977766
- UPC # 753153387428
- Country of Origin China
- Category Door Latch Bolts
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Solid Brass 6" Surface Bolt, Concealed Screw, Hd
- Contemporary Design 6" x 5/8"
- Improve Security and Appearance
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Black
- Material: Solid Brass
- Size: 6 in.
- Case Quantity: 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 3-1/8 in. (80 mm) Center-to-Center White Contemporary Edge Pull (BP98988030)
- PRIMELINE TOOLS 13/16 in., Right Hand Drawer Track Roller (2 Pack) (R 7148)
- STERLING SEAL & SUPPLY 435 Viton / FKM O-ring 75A Shore Black, -25 Pack (ORVT75.435X25)
- ZORO SELECT Barrel Slide Bolt, Yellow Zinc, 4 In. L (1VZY1)
- DENDESIGNS 2 in. Barrel Bolt; Black - Solid Brass (DE829663)
- DELTANA Surface Bolt With Off-Set, Heavy Duty Oil Rubbed Bronze 42" (FPG4210B)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Satin Chrome 2" (2SBCS26D)
- DELTANA Surface Bolt, Concealed Screw, Heavy Duty Antique Brass 2" (2SBCS5)
- NATIONAL HARDWARE 5 in. L Brass-Plated Steel Barrel Bolt (N151-761)
- TELL BOLT SURFACE COMM 8""CHRM (DT100017)
- HAGER Flush Bolts (291D US32)
- Dendesigns Door Locks and Deadbolts