Shop All Nozzles & Wands
Dendesigns
6 in. Green Thumb Jet Nozzle with Overmolded Swivel
Mfr # DE830343
Zoro # G203977328
original price:
$30.99
4% off
new price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE830343
- Zoro # G203977328
- UPC # 753153401810
- Country of Origin China
- Category Nozzles & Wands
Description
Features
- Jet nozzle with overmolded swivel, sprays a concentrated jet stream
- Ideal for cleaning driveways & walks, attaches to threaded front nozzle or hose end
- Size: 6 in.
- Material: Brass
- Fit for: Spray Nozzle
- Weight: 0.42 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Tie Ring (2312-ZP-2)
- MUTUAL INDUSTRIES 300 ft x 50 in MISE 901 Woven Polypropylene Fabric, 300, BLACK (901-300-48)
- DERALE 19 ROW HYPER DUAL-COOL REMOTE COOLER (-10AN) (15845)
- TECUMSEH Filter (30727)
- DENDESIGNS Green Thumb Ergo Firemans Nozzle (DE878358)
- DENDESIGNS 4 in. Green ThumbTwist Hose Nozzle - Brass (DE864800)
- DENDESIGNS Green Thumb Spray Nozzle - Plastic (DE927230)
- CHAPIN NOZZLE ASSEMBLY (6-4631)
- GILMOUR Gilmour Mfg Brass Male Quick Connect Set 09QCM (7846900)
- FISKARS HOSE NOZZLE THUMB 5P (847762-1001)
- LANDSCAPERS SELECT Nozzle Sweeper Brass (GB92103L)
- Dendesigns Nozzles & Wands