Shop All Cable Connectors
Dendesigns
516L 6 in. x 25 ft. Metalized Air Duct Connector
Mfr # DE603671
Zoro # G003977436
product price: $64.89
/ea
$64.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE603671
- Zoro # G003977436
- UPC # 723902352144
- Country of Origin China
- Category Cable Connectors
Description
Features
- 6 in. X 25 ft. Metalized air duct connector
- Puncture resistant laminated metalized polyester product
- Used when insulation is not required
- Permits duct to be used as an entire system or to connect boxes
- Diffuses
- Inlets or other terminal devices
- Dimension - 21.6 l x 6.7 w x 6.9 h in.
- Item weight - 2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, PG29 Thrd, .625-.750, Mesh (RPG-29312-E)
- GARDNER BENDER Knockout Seal, 1", PK25 (KO703)
- KILLARK Conduit Outlet Body, Iron, T, 1 In. (T37)
- HUBBELL Duplex Opening Wall Plates, Number of Gangs: 1 Thermoplastic, Light Texture Finish, Gray (HBLP8FS)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- ANCOR Marine Grade Electrical Wire Seal - Round Cable - 1 to 3/0 AWG, (765004)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, Straight Male, 3.00-3.25", 3", Aluminum (SHC1095)
- JONARD TOOLS RJ45 CAT6 Pass-Through Connectors, PK 50 (RJ45-650)
- KLEIN TOOLS Universal F Compression Connectors RG59 10-Pack (VDV812-615)
- TURCK CABLE MOUNT CONNECTOR (BS 8181-0 U0885-25)
- WCTA / WELDINGCUTTINGTOOLS&ACCESSLLC SOLDER-LEAD FREE 95/5 1#* (AW55804)
- Dendesigns Cable Connectors