Shop All Flexible Ducts
Dendesigns
308 7 in. Aluminium Flexible Duct Pipe
Mfr # DE568452
Zoro # G104107770
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE568452
- Zoro # G104107770
- UPC # 723902282915
- Country of Origin China
- Category Flexible Ducts
Description
Features
- Aluminum Flexible Duct Pipe.
- 8 in. Compressed.
- Bulk Pack.
- Size - 7 in.
- Dimension - 23.4 x 7.3 x 7.3 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Newtown 42" 5-Blade Nickel Indoor Ceiling Fan w/Dimmable LED Light (7235400)
- DELAVAN Nozzle, Solid, GPH 2.25X, Spray Angle 80B (2563GU)
- HONEYWELL CEILING FANS Royal Palm, 52 in.Ceiling Fan with Light, Aged Brass (50504-40)
- MULTIFAN Corr Res Air Circ, 28 In, 10,000 cfm, 115V (FXSTIR30-2/120)
- DENDESIGNS 413 3 in. x 25 ft. Aluminum Film Laminated Flexible Duct (DE2671543)
- DENDESIGNS 301 3 in. Aluminium Flexible Duct Pipe (DE568453)
- DENDESIGNS 306 6 in. Aluminium Flexible Duct Pipe (DE2670512)
- ATCO Insulated Flexible Duct, 180F, 25 ft. L (13002504)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- LAMBRO Duct Flexible Aluminum 5Inx8Ft (304)
- WESTAFLEX Noninsulated Flexible Duct, Aluminum, 500F (W5041)
- Dendesigns Flexible Ducts