Shop All Flexible Ducts
Dendesigns
304 5 in. Aluminium Flexible Duct Pipe
Mfr # DE697937
Zoro # G904107567
product price: $39.15
/ea
$39.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE697937
- Zoro # G904107567
- UPC # 723902282861
- Country of Origin China
- Category Flexible Ducts
Description
Features
- Aluminum Flexible Duct Pipe.
- 8' Compressed.
- Bulk Pack.
- Size - 5 in.
- Dimension - 23.2 x 5.5 x 5.5 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Air Pressure Switch, 0.10"-10.0" WC (2374-510)
- ALL-FILTERS 20X24X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (20244.11 3PK)
- DAYTON Spark Plug (2301974)
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# 892-202Kjknf (892-202KJKNF)
- DENDESIGNS 413 3 in. x 25 ft. Aluminum Film Laminated Flexible Duct (DE2671543)
- DENDESIGNS 306 6 in. Aluminium Flexible Duct Pipe (DE2670512)
- DENDESIGNS 301 3 in. Aluminium Flexible Duct Pipe (DE568453)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- LIGHTHOUSE Aluminum Flex Ducting- 50 Ft (LI15997)
- HEIL QUAKER Transition Assy 90+Rpj3 (1172227)
- BROAN Wall Vent Kit, Flexible Duct, 5 ft. L (WVK2A)
- Dendesigns Heating Ventilation