Shop All Bar & Counter Height Tables
Dendesigns
3 Step Aluminum Lightweight Step Stool; 250 lbs
Mfr # DE30546
Zoro # G004031847
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE30546
- Zoro # G004031847
- UPC # 657248302412
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Rubbermaid, 3 Step Lightweight Aluminum Step Stool, Perfect Tool For Any Project, Large Or Small, Durable, Lightweight Aluminum Frame & An Oversized Platform Top Step For Comfort & Stability, ANSI Type 1 Duty Rating, 250 LB Capacity, Ideal For Paint, Tools & Hardware Set Up Is Easy Simply Fold Out & The Platform Automatically Locks In Place, 11 LB, Large Non-Slip Non-Marring Feet To Keep It In Place & Will Make You Feel Safe & Comfortable Getting To Those Hard To Reach Places, Slim Profile & 1 Handed Folding.
Specifications- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Executive Chair, 23-, Fixed, Black (B905-BK)
- TRUE Door Cord (984042)
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- UNCAGED ERGONOMICS Cpu1 Adjustable Metal Under Desk Computer Cpu Holder Swivels Steel (CPU1g)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Orange (CH-51040-40-OR-GG)
- OVERTIME Serving Bar; Black & Brown (OV50729)
- HOLLAND BAR STOOL CO 30" 214 Stainless Table, 36" dia. Top (214-2230SS36R)
- NATIONAL PUBLIC SEATING Interion® 42" Round Bar Height Restaurant Table, Mahogany (695806MH)
- LANCASTER TABLE & SEATING Lancaster & Excalibur Bar Table - 24'' Round, Versilla Finish & Cross Base Plate (42724RDVE22B)
- Dendesigns Bar & Counter Height Tables