Shop All Water Heater Vents
Dendesigns
250 3 x 4 in. Aluminium Vent Increaser
Mfr # DE799030
Zoro # G704063599
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE799030
- Zoro # G704063599
- UPC # 753153415039
- Country of Origin China
- Category Water Heater Vents
Description
Features
- Aluminum Vent Increaser.
- Size - 3 x 4 in.
- Dimension - 0.77 x 0.39 x 1.17 in.
- Item Weight - 0.1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANIFLOW PUSH-BUTTON HAND DRYER - WHITE (E88-UL)
- DELTA Delta 81T Flush Valve Fits Sloan/Zurn (81T201-30)
- WINGITS Towel Bar, Chrome, Modern Elegance, 18In (WMETBPS18)
- KOHLER Stem Driver (1070733)
- RINNAI Ext 1000Mm 80Mm Single Packed (790122)
- RINNAI 2/4 Cd Vent Pipe Extension 39In Pptl (229320)
- RINNAI 19.5" Non Condensing Vent Extension Piece, 3x5 Concentric (224052)
- RINNAI 21" Condensing Horizontal Vent Termination, 2x4 (w/ 2 wall plates) (229016NPP)
- DIVERSITECH Concentric Vent, 3" (CVENT-3)
- RINNAI 16" Condensing Vent Termination, 2 in PVC to Concentric (196005PVC)
- RINNAI 8.7" Condensing Horizontal Vent Termination, 3x5 Concentric Kit (223174PP)
- Dendesigns Water Heater Vents