Shop All Door Strikes
Dendesigns
2.25 in. Overall Extended Lip Strike Plate; Satin Nickel - Solid
Mfr # DE843267
Zoro # G303977617
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE843267
- Zoro # G303977617
- UPC # 753153388692
- Country of Origin China
- Category Door Strikes
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Satin Nickel
- Material: Solid Brass
- Size: 2.5 in.
- Case Quantity: 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring, Dash 334, Buna N, 0.21 In., PK10 (1RHL5)
- BLUM 110 Degree Soft-closing Expando Dowel Overlay Hinge (71B358E)
- HAFELE Non-Slip 19-3/4 in. W x 46-1/16 in. L Black Drawer Mat (HA.547.92.325)
- M-D M-D Carpet Trim Wide, Smooth, 45909, 72"L, Charcoal (45909)
- DENDESIGNS 2.75 x 2.5 in. Extended T-Strike; Satin Nickel - Solid Brass (DE590289)
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 (2MDK6)
- DELTANA Strike Plate For Extension Flush Bolt Oil Rubbed Bronze (SP12EFB10B)
- DON-JO Don-Jo Manufacturing EL 103-619 2.25 x 3 in. Satin Nickel Extended Lip Door Strikes (EL 103-619)
- BIG HORN Multi-Strike Template - 16" Carrier w/ 1" x 2-1/4" Deadbolt, 1" x 2-1/4" Full Lip, 1-1/8" x 2 3/4" T (70159)
- BALDWIN Estate Lifetime Brass Strikes (8000.003.STR)
- DON-JO Security Super Strike for Deadbolts (2SDS8SL)
- Dendesigns Door Surface Protection