Shop All Shelf Brackets
Dendesigns
200OP BLK 8 8 in. Black Steel Shelf Bracket
Mfr # DE568447
Zoro # G603793580
product price: $24.85
/ea
$24.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE568447
- Zoro # G603793580
- UPC # 723902282618
- Country of Origin China
- Category Shelf Brackets
Description
Features
- Decorative Steel Shelf Bracket
- Oak Park Design
- For 8 in. & 10 in. Shelf Depth.
- Size - 8 in.
- Color - Black
- Dimension - 9 x 0.75 x 9 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPORTSMAN Stainless Steel Work Table 24" x 36" (SSWTABLE36)
- GLOBAL SAFE Hotel Safe, 0.66 cu ft, 35.2 lb, Not Rated Fire Rating (824 Off White 55)
- AKRO-MILS 6 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 8 7/8 in L, Black (30796BLACK)
- MANHATTAN COMFORT Steel Garage Storage Cabinet, 30 in W, 30.3 in H (5GMC)
- DENDESIGNS RP-0042-BWT White Rod & Shelf Bracket (DE583608)
- DENDESIGNS 5 in. Bracket for Double-Slot, White (DE1075089)
- DENDESIGNS Knape & Vogt 180 WH 14 14 in. White Shelf Bracket - pack of 10 (DE709564)
- DESIGNS OF DISTINCTION 22.5" Hidden Shelf Support (01981022WR1)
- EKENA MILLWORK Hidden Floating Steel Heavy Duty Bracket w/ Flange, Powder Coated Black 2 1/2"W x 14"D x 1 1/2"H (BKTM02X14X01HFPBL)
- KNAPE & VOGT White Steel Bracket 16 Ga. 9 in. L 225 lb (182 WH 9)
- KNAPE & VOGT BRACKET SHELF ""L"" 12""WHT (208 WH 300)
- Dendesigns Shelf Brackets