Shop All Door Strikes
Dendesigns
2 in. Overall Extended Lip Strike Plate; Bright
Mfr # DE134492
Zoro # G803977667
product price: $25.15
/ea
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE134492
- Zoro # G803977667
- UPC # 654204687408
- Country of Origin China
- Category Door Strikes
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Bright Brass
- Material: Solid Brass
- Size: 2 in.
- Case Quantity: 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/8" (4RRL1)
- JEFFREY ALEXANDER 128 mm Center-to-Center Brushed Pewter Delgado Cabinet Pull (519-128BNBDL)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- HARDWARE RESOURCES 18" Wood Rollout Drawer (RO18-WB)
- DENDESIGNS 2.75 x 2.5 in. Extended T-Strike; Satin Nickel - Solid Brass (DE590289)
- DON-JO 2-3/4" T Strike with 2" Extended Lip (ETS10232D)
- DELTANA Strike Plate For Extension Flush Bolt Oil Rubbed Bronze (SP12EFB10B)
- KWIKSET Full Round Strike (83929-006)
- DELTANA Extended T-Strike (2-3/4" X 2" ) Satin Nickel (TSPE200U15)
- KWIKSET Deadbolt Strike, Satin Nickel (83223-15)
- DON-JO 1-1/8" x 2-3/4" Replacement Deadbolt Strike (DS234630)
- Dendesigns Door Accessories