Shop All Door Repair
Dendesigns
2 in. Barrel Bolt; Oil Rubbed Bronze - Solid Brass
Mfr # DE560814
Zoro # G604031131
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE560814
- Zoro # G604031131
- UPC # 723902225462
- Country of Origin China
- Category Door Repair
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Solid Brass 2" Barrel Bolt
- Mounted On The Inside Of A Door
- Offers Extra Security
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
- Size: 2 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMAND ACCESS 2A, 24V regulated PS w/boost circuitry for up to (2) electric latch pullback devices. Includes (2) s (CAT-PS220B)
- ALARM LOCK AlarmLock: Alarm Lock PG21MS Narrow Stile Door Alarm, Metallic Silver (ALL-PG21-MS)
- RICHELIEU HARDWARE 1 7/8 in (48 mm) x 1 23/32 in (44 mm) Clear, Chrome Contemporary Cabinet Knob with Swarovski Crystal (30774814011)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Round Steel Body, Boron Shackle, 3/4 in W (A5261KA)
- KEEDEX Keedex Gate Products (K-BXED-V990NL-2)
- PHI Precision Hardware Inc PHI Door Cord/Wire Transfer (EPT-12C)
- LCN 6440-2210 DB Door Operators (6440-2210 695)
- WRIGHT PRODUCTS Push Button Latch, Black (VF333BL)
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8" Doors 10PK (AR335613)
- PRIME-LINE Sliding Screen Door Spring-Loaded Roller, High Density Polyethylene Ball Bearing Roller (2 Pack) (B 605)
- MAJOR Major: HIT-40AR8 - Drill Guide for Adams Rite Levers and Paddles (MJR-HIT-40AR8)
- Dendesigns Door Accessories