Shop All Door Bolt Locks
Dendesigns
18 in. Extension Flush Bolt; Satin Nickel - Zinc
Mfr # DE575172
Zoro # G304031134
product price: $36.39
/ea
$36.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE575172
- Zoro # G304031134
- UPC # 723902225424
- Country of Origin China
- Category Door Bolt Locks
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Satin Nickel
- Material: Zinc
- Size: 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Commercial Door Deadbolt Lock, Aluminum, Laminated Swing Hook Lock Single Pack (J 4558)
- PALMETTO PACKING Packing Seal, 3/4 Sq In., 5 Ft (5000)
- ZORO SELECT O-Ring, Silicone, Dash 440, 6-3/4, 7.275, PK2 (U38883.025.0675)
- ZORO SELECT Magnetic Contact, Recessed Mount, L 7/16 (2EXU7)
- DELTANA Flush Bolt, Heavy Duty, Stainless Steel Satin Stainless Steel 6" (6FBS32D)
- TOWNSTEEL TownSteel: Mortise Deadlock - 26D (TNS-DBM16-26D)
- MAJOR Major: HIT-22 - Mortise Cylinder Drill Guide - Hole Saw Pilot - Extractor Handle (MJR-HIT-22)
- DON-JO Replacement Guide for Flush Bolt (RG-50)
- NATIONAL HARDWARE Bolt Foot 4In (N236-338)
- ACORN MFG SQUARE BOLT 4-3/4"" BLK (ALBBP)
- ADAMS RITE AdamsRite: Header Bolt, 1-1/8" Backset, 10' Tall Door (ADR-4016-30-02)
- Dendesigns Door Guards and Bolts