Shop All Magnetic Hooks
Dendesigns
1.25 in. White Enamel Magnetic Hook; 2 Piece
Mfr # DE893748
Zoro # G603738215
product price: $27.39
/ea
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE893748
- Zoro # G603738215
- UPC # 727272693326
- Country of Origin China
- Category Magnetic Hooks
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- White Enamel Magnetic Hook
- 2 Piece
- Color: White
- Size: 1.25 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve SCTAD112 Single Cylinder (SC.TAD.112)
- ZORO SELECT Compress Spring, 7/8x0.045 In, PK5 (1NCL5)
- COMMAND ACCESS Power Module for Solenoids powered by DC Power sources (CAT-PM300)
- DELTANA Surface Bolt, Heavy Duty Bright Brass 8" (8SB3)
- ZORO SELECT Swivel Hook, Neo Mag, Blk, 1-15/32 Dia, 65lb (10E831)
- ZORO SELECT Magnetic Hook, Neodymium, White, 24 Lb (3DXZ3)
- SELLSTROM Magnetic Hooks, White, Steel (S90495)
- MASTER MAGNETICS Master Magnetics Ceramic Reversible Magnetic Hook MHHH25HOOK 25 Lbs. Pull Blue Plastic Housing - Pkg Qty 12 (MHHH25HOOK)
- ZORO SELECT Magnetic Mount Hook, 120 lb., 3in.L (35HV70)
- MASTER MAGNETICS MAGNETIC HOOK 2"" 20#PULL (07218)
- MAG-MATE Accessory Hook Holder, 3-1/2" Tip Gap (AH02M)
- Dendesigns Magnetic Hooks