Shop All Conduit Fittings
Dendesigns
1.25 in. Squeeze Box Connectors; 90 Degree
Mfr # DE382440
Zoro # G104087980
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE382440
- Zoro # G104087980
- UPC # 661541963300
- Country of Origin China
- Category Conduit Fittings
Description
Features
- Used with a locknut to Terminate Steel or Aluminum Flexible Metal Conduit, Armored Cable &MC to a steel outlet box or other metal enclosure
- Squeeze Box Connectors Assembled with Zinc Die Cast Locknut &Combo Screws
- Zinc Die Cast
- Angle - 90°
- Trade Size - 1.25 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGUS Cable Carrier, Mini, Open, OW1.02In / 26mm (15-015-038-0-3)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5028-5)
- HUBBELL Replacement Cover, Non Fused, 30A, NEMA 4X (HBLDS3RC)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (XTCE007B10TD)
- DENDESIGNS RH200P Rainproof Type H Conduit Hub, 2 in. (DE669436)
- RACO 3/4 Conduit Connector (4723)
- RACO Set Screw Connector, 3/4" Conduit, Steel (2003)
- APPLETON ELECTRIC Swivel Elbow, HazLoc, Mal Iron, 3/4In (UNAF75)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYF-100)
- CANTEX Two Piece Expansion Coupling, 1/2 In., PVC (5144031)
- L.H. DOTTIE L.H. Dottie 4'' x 2-1/2'' Reducing Washer, 10PK (RW107)
- Dendesigns Conduit Fittings