Shop All Laundry Hampers
Dendesigns
12258004 19.88 in. Ultra Easy Carry Hamper; White
Mfr # DE932271
Zoro # G003896119
$59.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE932271
- Zoro # G003896119
- UPC # 746591462239
- Country of Origin China
- Category Laundry Hampers
Description
The ultra easy carry hamper effectively combines the valued features of portability and capacity. Lifting large loads of laundry is made more comfortable because of the sturdy construction and reinforced rim. The integrated handles on all four sides allow for easy carrying through narrow doorways, hallways, and up and down stairs. The polished finish, unique shape, and attention to detail will provide customers with an attractive and efficient laundry solution.
Features- New design combines the features of portability and capacity
- Integrated handles allow for easy carrying from any side
- Sturdy construction and reinforced rim makes lifting large loads more comfortable
- Polished finish and sleek modern design
- Color - White
- Dimension - 22-1/4 l x 17-3/8 w x 19-7/8 h in.
- Item weight - 3.75 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Liquid Soap Dispenser, Wall Mount (6481-000000)
- NOBLE CHEMICAL 1 Qt. / 32 oz. Formula-D Ready-to-Use Decarbonizer and Degreaser (147FORMULAD)
- PULLMAN-HOLT Squeegee, Aluminum, 14" L, Width: 1 1/4 in (591160801)
- CRC CRC 13 oz. Aerosol Can, Heavy-Duty Precision Cleaner (03200)
- DENDESIGNS 12168006 2 Bushel Laundry Basket (DE2179137)
- MJM INTERNAITONAL Single Bag Hamper W/ Optional Foot Pedal, Standard Mesh - R.Blue (214-S-FP-SM-RB)
- VINTIQUEWISE Round Foldable Coconut Stick Laundry Hamper with Lid and Handles for Easy Carrying (QI004430-N_RO)
- MICKEY MOUSE Mickey Mouse 820828 Mickey Mouse Pop Up Laundry Hamper (820828)
- R&B WIRE PRODUCTS Replacement Blue Lid for 670/680/690 Series Hampers by R&B Wire™ (602B)
- VINTIQUEWISE Handmade Rectangular Water Hyacinth Wicker Laundry Hamper with Lid Natural, Medium (QI004242.M)
- ROYAL BASKET TRUCKS Free Standing Hamper, Blue (G24-BBX-H1F-3ULN)
- Dendesigns Laundry Hampers