Shop All Door Bolt Locks
Dendesigns
12 in. Heavy Duty Surface Bolt with Concealed Screw; Oil Rubbed Bronze - Solid
Mfr # DE560811
Zoro # G403914154
product price: $41.25
/ea
$41.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE560811
- Zoro # G403914154
- UPC # 723902225356
- Country of Origin China
- Category Door Bolt Locks
Description
A good selection of Hinges, Bolts, stops, including Kitchen and Bath hardware built with continuous improvement in design has resulted in quality products which last a long time. The products are developed after a good deal of research in order to ensure that the best of material is used and is weather proof and corrosion proof and is ideal for any environment.
Features- Solid Brass 12" Surface Bolt, Concealed Screw, Hd
- Contemporary Design 12" x 5/8"
- Improve Security and Appearance
- Limited 1 Year Mechanical and 1 Year Finish Warranty
- Color: Oil Rubbed Bronze
- Material: Solid Brass
- Size: 12 in.
- Case Quantity: 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 605)
- KEYLESS FACTORY KeylessFactory: Flip Key Blade For Jeep Wrangler 3 Button OHT1130261 68416784 AA (FKB-JP-058)
- PRIMELINE TOOLS Closet Door Adjustable Guide, 1 in. High (2 Pack) (N 7316)
- STRYBUC Two Ear Urinal Screen Bracket (91-160)
- DENDESIGNS 18 in. Extension Flush Bolt; Satin Nickel - Zinc (DE575172)
- DON-JO DON JO: 19" Rod for 1555 Aluminum Door Flush Bolt (DNJ-19-ROD)
- PRIMELINE TOOLS Steel Slide Bolt Latch, with Keeper and Fasteners (Single Pack) (GD 52145)
- PRO-LOK ProLok: Wrap- Simplex & Kaba from Mortise lock (PRL-EWP-661-S)
- PRIMELINE TOOLS Garage and Shed Lock, Tamper-Proof (Single Pack) (GD 52241)
- MARKS Marks: Grade 1 Dormitory Function Mortise Lock Body only (MRK-5FW/32D-B4S6)
- ADAMS RITE Aluminum Door Deadlocks (1830-03-628)
- Dendesigns Door Guards and Bolts