Shop All Magnetic Hooks
Dendesigns
1 in. White Enamel Magnetic Hook; 2 Piece
Mfr # DE899278
Zoro # G103738234
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE899278
- Zoro # G103738234
- UPC # 727272693319
- Country of Origin China
- Category Magnetic Hooks
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- White Enamel Magnetic Hook
- 2 Piece
- Color: White
- Size: 1 in.
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rare Earth Magnet Material, 85lb, Sintered (CMP15012P1N42)
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWF-640)
- RUSTICWARE Modern Round Cabinet Pull Chrome 11"CTC (944CH)
- KOHLER O-Ring, 1105656 (1105656)
- DENDESIGNS 1.25 in. White Enamel Magnetic Hook; 2 Piece (DE893748)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 4-3/16in.L (35HV68)
- ZORO SELECT Coat and Garment Rack, 4 Hook, Nickel (2VAF8)
- LEARNING RESOURCES Super Strong Magnetic Hooks, 4/PK, Multi PK (LRNLER2694)
- TEACHER CREATED RESOURCES Strong Magnetic Hooks, PK2 (20787)
- SPECTRUM Hook Magnetic 2 Per Card (20100)
- STAR ASIA 2-1/2 Mag Hook (11167)
- Dendesigns Magnetic Hooks