Shop All Conduit Fittings
Dendesigns
1 in. Squeeze Box Connectors; 90 Degree
Mfr # DE817116
Zoro # G004087981
product price: $33.45
/ea
$33.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE817116
- Zoro # G004087981
- UPC # 753153140863
- Country of Origin China
- Category Conduit Fittings
Description
Features
- Used with a locknut to Terminate Steel or Aluminum Flexible Metal Conduit, Armored Cable &MC to a steel outlet box or other metal enclosure
- Squeeze Box Connectors Assembled with Zinc Die Cast Locknut &Combo Screws
- Zinc Die Cast
- Angle - 90°
- Trade Size - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shrink Tubing, 1.043in ID, Black, 4ft, PK5 (46-610)
- QUICKCABLE 12-10 AWG PVC Hook Terminal #10 Stud PK100 (160440-100)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-063-0-1)
- ELECTRIDUCT ED 1/2" Heat Shrinkable Braided Sleeving- 10ft (HS2-BS-050-10)
- DENDESIGNS RH200P Rainproof Type H Conduit Hub, 2 in. (DE669436)
- KILLARK Bushing, Reducing (RE32S)
- RACO Rigid/EMT Conduit Coupling, 3-1/8 In. L (1510)
- CALCONDUIT Nipple, 2 in. x 8 in., Aluminum (119335)
- APPLETON ELECTRIC Flex Coupling, Size 3/4 in., Flex L 24 in. (EXGJH-224)
- RACO Compression Coupling, 1" Conduit, Steel (1824)
- B & K Nipple Pvc S80 1/2X7 (403-070)
- Dendesigns Conduit Fittings