Shop All Conduit Fittings
Dendesigns
1 in. EMT to EMT Inside Corner Set Screw Pulling Elbows
Mfr # DE385954
Zoro # G204016132
product price: $48.19
/ea
$48.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE385954
- Zoro # G204016132
- UPC # 661541963041
- Country of Origin China
- Category Conduit Fittings
Description
Features
- Use to Connect EMT Conduit together on a 90°: Inside Corner
- Combo Head Set Screws
- Set Screw Style
- Die Cast Zinc
- Trade Size - 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Conduit Outlet Body, PVC, T, Conduit Outlet Hub Size: 2-1/2" (5133569)
- TELEMECANIQUE SENSORS Rectngulr Proximity Sensr, Indctiv, 2 Wire (XS7C4A1MPG13)
- VAST Safety End Cap, 3-1/4"X1-5/8", Grey, PK10 (V801NEOCPGY-10)
- GE Molded Case Circuit Breaker, THQL Series 25A, 2 Pole, 120/240V AC (THQL2125)
- DENDESIGNS RH200P Rainproof Type H Conduit Hub, 2 in. (DE669436)
- HALEX 1 in. Rigid Plastic Insulating Bushing - Pair (27528)
- ABB TK212SC-1 EMT COMP. COUPLING 3/4 (90222)
- CALBRITE Male Compression Cnnctr, 1/2in, 1-23/32inL (S60500MC00)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8in, Spiral, Gray (HJ1015G)
- HALEX 2 in. Rigid Conduit Locknuts - Pair (96196)
- APPLETON ELECTRIC Capped Elbow, Haz Loc, 3/4 In Hub, Mal Iron (ELBY-75)
- Dendesigns Conduit Fittings