Shop All Cabinet Knobs
Dendesigns
0Q1X8-70096C 1 x 8 in. 8 ft. Common Pine Board
Mfr # DE831297
Zoro # G804030910
$63.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE831297
- Zoro # G804030910
- UPC # 753153428664
- Country of Origin China
- Category Cabinet Knobs
Description
Features
- Type - Common Pine Board
- Can be primed and painted or stained
- Perfect for carpentry, hobbies, furniture, shelving, and general finish work
- Easy to glue and has good nailing and screw holding properties
- Size - 1 x 8 in. 8 ft.
- Dimension - 96 x 8 x 1 in.
- Item Weight - 9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Flange Gasket, Grade E, 5 in. (0390080059)
- GENESIS Gs08-0425Pe10-065 Gas Spring (GSS 1906UI)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG (5003-160-SG-1)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Flat Black, Walnut Grip (LV102 FBL GRIP-WN)
- CROWN 2" Bar Pull Cabinet Knob Matte Black Finish (CHK102BK)
- RICHELIEU HARDWARE 1 23/32-inch (44 mm) x 29/32-inch (23 mm) Brushed Nickel Contemporary Cabinet Knob (BP734544195)
- CROWN 1-1/4" Square Cabinet Knob Satin Nickel Finish (CHK81091SN)
- RICHELIEU HARDWARE 1 9/16 in (40 mm) Champagne Bronze Contemporary Cabinet Knob and Backplate (BP229540CHBRZ)
- LAUREY 1 1/4" Plastic Knob, Red (34638)
- AMEROCK 1.37 in. Knob Glacio Gunmetal (A36653 CGM)
- JEFFREY ALEXANDER 1-3/8" Overall Length Satin Bronze Square Audrey Cabinet Knob (278L-SBZ)
- Dendesigns Cabinet Knobs