Shop All Conduit Fittings
Dendesigns
0.5 in. EMT to EMT Inside Corner Set Screw Pulling Elbows
Mfr # DE391845
Zoro # G404016147
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE391845
- Zoro # G404016147
- UPC # 661541963027
- Country of Origin China
- Category Conduit Fittings
Description
Features
- Use to Connect EMT Conduit together on a 90°: Inside Corner
- Combo Head Set Screws
- Set Screw Style
- Die Cast Zinc
- Trade Size - 0.5 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-ON This Is A 1M Lc (Male) To St (Male) Orange Duplex Riser-Rated Fiber (ADD-MODE-STLC6-1)
- TAYMAC Electrical Box, 26.897882 cu in, Outlet Box, 1 Gang, Cast Metal, Rectangular (SB350S)
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 120V, Fresnel Lens (9001SKP38LRR31)
- EATON Raised Indicator Light, White, 120VAC (C22-L-W-120)
- DENDESIGNS RH200P Rainproof Type H Conduit Hub, 2 in. (DE669436)
- CALCONDUIT Nipple, 1-1/2 in. x 4 in., Aluminum (119323)
- CALCONDUIT Nipple, 1 in. x 3 in., Aluminum (119303)
- RACO Insulated Connector, 1/2 In., 45 Deg (3562)
- RACO Service Entrance Head, 2 In., Aluminum (2408)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- CALBRITE Bushing, Grounding, 3/4in., 316 SS (S60700GB00)
- Dendesigns Conduit Fittings