Shop All Pipe Stands & Vises
Dendesigns
0301-30 3 in. Pipe Extender
Mfr # DE158697
Zoro # G204147362
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE158697
- Zoro # G204147362
- UPC # 654204840445
- Country of Origin China
- Category Pipe Stands & Vises
Description
Features
- Product Type: Pipe Extender
- Diameter: 3 in.
- End Type: Bell
- Schedule Type Number: Schedule 40
- IAPMO Certified: No
- NSF Listed: No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Ridgewood Quiet-Close Round-Front Toilet Seat (20455-0)
- CHICAGO FAUCET Straight Shank Assembly (EJKABCP)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5213125)
- USA INDUSTRIALS Sanitary Fitting, 316SS, Male Reducer, 3/4" QC x 1/2" NPT Male (ZUSA-STF-QC-496)
- WESTWARD Roller Head Pipe Stand, Adj, 1/8 to 12 in (22XP99)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780443)
- KANCA Pipe Vise 3'' (PV-3)
- SUMNER V-Head Pipe Stand, 24 In. (783250)
- SUMNER Flange Leveler, 5/8-1 5/8 In holes (781240)
- RIDGID 56662 VJ-99 V Head Pipe Stand, 28in- 52in High 12in Pipe Cap 2500 Max Wt (56662-RIDGID)
- SUMNER Invertible Pipe Stand, 36"H, Steel (786451)
- Dendesigns Pipe Stands & Vises