Shop All Stainless Steel Music Wire
Dendesigns
0.06 in. OD x 36 in. Music Wire - 3 Per Pack
Mfr # DE697180
Zoro # G903872251
product price: $35.49
/ea
$35.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE697180
- Zoro # G903872251
- UPC # 723902253649
- Country of Origin China
- Category Stainless Steel Music Wire
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Music Wire
- Size: 0.06 in.
- Tube Size: 36 in.
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 2 1/2 in Dia. (BULK-PR-PVC-185)
- PRECISION BRAND Shim Assortment, 13 PC (44840)
- ZORO SELECT Grating Clip, Connector, 1 1/2 Bar H, PK10 (WGP-1/GG-1C)
- PRECISION BRAND Arbor Shim, Stl, 0.0930x3/4 ID, PK10 (24178)
- DENDESIGNS 0.025 in. OD x 36 in. Music Wire, 5PK (DE927232)
- DENDESIGNS 0.01 in. OD x 36 in. Music Wire - 5 Per Pack (DE591750)
- ZORO SELECT Music Wire, Steel alloy, 6, 0.016 In (21016)
- ZORO SELECT Music Wire, Type 302 SS, 24, 0.055 In (29055)
- ZORO SELECT Music Wire, Spring Steel, 0.156 in.dia, PK7 (508)
- ZORO SELECT Music Wire, Steel alloy, 14, 0.033 In (21033)
- ZORO SELECT Music Wire, Type 302 SS, 0.0475 In (29047)
- Dendesigns Stainless Steel Music Wire