Shop All Stainless Steel Music Wire
Dendesigns
0.01 in. OD x 36 in. Music Wire - 5 Per Pack
Mfr # DE591750
Zoro # G303872288
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dendesigns
- MFR # DE591750
- Zoro # G303872288
- UPC # 723902253625
- Country of Origin China
- Category Stainless Steel Music Wire
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Music Wire
- Size: 0.01 in.
- Tube Size: 36 in.
- Weight: 0.02 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJECTPVC 12 in. x 12 in. x 0.118 in. Foam PVC Red Sheet (156242)
- ZORO SELECT Alloy Steel Round Tube, 36" L, 7/8" Dia. (7331_36_0)
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-252)
- ONLINEMETALS Natural Plastic Round Rod 24 L (6601)
- DENDESIGNS 0.025 in. OD x 36 in. Music Wire, 5PK (DE927232)
- DENDESIGNS 0.06 in. OD x 36 in. Music Wire - 3 Per Pack (DE697180)
- ZORO SELECT Music Wire, Type 302 SS, 7, 0.018 In (29018)
- ZORO SELECT Music Wire, Type 302 SS, 0.050 In (29050)
- ZORO SELECT Music Wire, Steel alloy, 9, 0.022 In (21022)
- ZORO SELECT Music Wire, Type 302 SS, 6, 0.016 In (29016)
- ZORO SELECT Straight Wire, Galvanized, 1.3 ft., PK1000 (26GALSC16)
- Dendesigns Stainless Steel Music Wire