Shop All Sheet Metal Screws
Dendesigns
0.005 x 4 x 10 in. Brass Sheet Metal
Mfr # DE573105
Zoro # G303977136
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dendesigns
- MFR # DE573105
- Zoro # G303977136
- UPC # 723902253595
- Country of Origin China
- Category Sheet Metal Screws
Details
Item | Sheet Metal Screw |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Brass Sheet Metal
- Size: 0.005 x 4 x 10 in.
- Weight: 0.07 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 19/32 in Head Ht, 3/4 in Lg (TSIX0250075S-005P)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Bronze Steel Flat Head Phillips Drive, 5 PK (931001)
- MIDWEST FASTENER Acorn Nut, 5/16"-18, 18-8 Stainless Steel, 25 PK (50712)
- ZORO SELECT #10-24 x 1-3/4 in Phillips Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51122.019.0175)
- TESSCO Replacement for Tessco 729198911126 (729198911126)
- PRIME-LINE Sheet Metal Screw, Self-Tap, Flt Head Phil Dr #12 X 1-1/2in Zinc Plated Steel 100PK (9017498)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Hex Head Slotted Drive, 100 PK (U51651.019.0100)
- ZORO SELECT Sheet Metal Screw, #6 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U26660.013.0087)
- TEKS Sheet Metal Screw, #9 x 1 in, Steel Hex Head Hex Drive, 120 PK (21400)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1 in, Black Steel Flat Head Phillips Drive, 12 PK (79455)
- MIDWEST FASTENER Sheet Metal Screw, 5/16" x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 8 PK (37625)
- Dendesigns Self-Tapping Screws