Shop All Computer Power Cords & Chargers
Denaq
Replacement AC Adapter for Select Dell Laptops
Mfr # DQ-PA-12-7450
Zoro # G0424978
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type AC Adapter
- Output Voltage 19.5 V DC
- Depth 5.2"
- Height 1.4"
- Width 2.4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denaq
- MFR # DQ-PA-12-7450
- Zoro # G0424978
- UPC # 814352012136
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Depth | 5.2" |
Height | 1.4" |
Width | 2.4" |
Details
Product Type | AC Adapter |
Output Voltage | 19.5 V DC |
Compatibility | Dell Precision M20 Notebook, Dell Inspiron Notebooks: 1420, 1501, 1520, 1521, 1525, 1545, 15R, 17, 1720, 1721, 1750, 1765, 17R, 300m, 500m, 505m, 6000, 600m, 6400, 640m, 700m, 710m, E1405, E1505, N5010, Dell Latitude Notebooks: 131L, D400, D410, D420, D430, D500, D505, D510, D520, D530, D531, D531N, D600, D610, D620, D630, D630N, D800, D810, X300, Dell Studio Notebooks: 15, 1535, 1536, 1537, 1555, 1557, 1558, Dell Vostro Notebooks: 1000, 1400, 3300, 3400, 3500, 3700, Dell XPS Notebooks: M1210, M1330, M140 |
Description
Need a replacement AC adapter for your Dell laptop? Check out this Denaq 19.5-Volt DQ-PA-12-7450 Replacement AC Adapter for Dell Laptops. This 7.4mm-5.0mm AC Adapter is designed for Dell Inspiron, Latitude, Precision, Studio, Vostro and XPS Series Laptops
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERSTAR PowerStar AGM672-15 6V 7 Ah Replacement UPG - Sealed Lead Acid Battery (AGM672-15)
- ILC Replacement for R&D Batteries 5771 Battery (5771 BATTERY R&D BATTERIES)
- ILC Replacement for Premium Power Sla35-er Battery (SLA35-ER BATTERY PREMIUM POWER)
- LEGRAND 2-Port Cat5E Surface Mount Box - White (03837)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- DENAQ Replacement AC Adapter for Dell Laptops (DQ-PA-10-7450)
- MONOPRICE Heavy Duty Power Cord - NEMA 5-15P to IEC 60320 C15_ 14AWG_ 15A/1875W_ (35116)
- MONOPRICE Power Cord - NEMA 5-15P to IEC 60320 C19_ 14AWG_ 15A/1875W_ 125V_ 3-Pr (35053)
- LUXOR 20-Device Modular Charging Cart (LLMC20SP)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 16AW (7679)
- MONOPRICE Right Angle Power Cord - NEMA 5-15P to Right Angle IEC 60320 C13_ 14AW (7685)
- Denaq Computer Power Cords & Chargers