Shop All Computer Power Cords & Chargers
Denaq
Replacement AC Adapter for Lenovo Laptops
Mfr # DQ-AC20325-YST
Zoro # G0427586
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Output Voltage 20 V DC
- Product Type AC Adapter
- Height 4.8"
- Width 1.9"
- Depth 1.2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denaq
- MFR # DQ-AC20325-YST
- Zoro # G0427586
- UPC # 814352021565
- Country of Origin China
- Category Computer Power Cords & Chargers
Dimensions
Height | 4.8" |
Width | 1.9" |
Depth | 1.2" |
Details
Output Voltage | 20 V DC |
Product Type | AC Adapter |
Compatibility | Lenovo Notebooks: G400, G405, G490, G500, G500S, G505, K2450, K4350, K4350A, K4450, L440, L540, S230U, S405, S410, S410P, S500, ThinkPad x230s, ThinkPad x240s, V4400, V4400U, X230S, X240, X240S, X300S, X301S, Yoga 2, Z410, Z505, Z510, Z580, Z710 |
Description
Need a replacement yellow square tip AC adapter for a Lenovo laptop? Then check out this Denaq 20-Volt DQ-AC20325-YST Replacement AC Adapter for Lenova Laptops. It is designed to replace Lenova AC adapters with the yellow square tip.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMINI Bluetooth Party Speaker with Party Lights Microphone and Speaker Stand All (GSP-L2200PK)
- EXELL BATTERY 14430 3.7V 650mAh Li-Ion Rechargeable Solar Light FLAT TOP Battery (EBLI-14430C6.5_SOLAR)
- TRIPP LITE Replacement for Tessco 37332188427 (37332188427)
- HUBBELL GAI-TRONICS Handset Kit, Black, Plastic (10117-001)
- DENAQ 1.58a 19v Ac For Dell Mini 10 (DQ-PP39S-5517)
- DENAQ Replacement AC Adapter for Select Dell Laptops (DQ-PA-12-7450)
- DENAQ Replacement AC Adapter for Dell Laptops (DQ-PA-10-7450)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-17376 DC Laptop Car Adapter Charger Cord - Toshiba Satellite (010-SPS-17376)
- SUPER POWER SUPPLY Super Power Supply 010-SPS-02160 AC-DC Laptop Adapter Charger Cord Replacement - Asus Eee Pc (010-SPS-02160)
- LUXOR Kwikboost EdgePower Battery (KBEP-BAT)
- MONOPRICE Power Cord - Polarized NEMA 1-15P to Polarized IEC 60320 C7_ 18AWG_ 10 (41081)
- Denaq Computer Power Cords & Chargers