Shop All Disposable Specialty Batteries
Denaq
Battery Denaq Laptop/Tablet AC Adapter
Mfr # DQ-PA3048U-6030
Zoro # G2224413
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 15V DC
- Inner Tip Size 0.12 in
- Outer Tip Size 0.24 in
- Height 1.2 in
- Maximum Output Power 60 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denaq
- MFR # DQ-PA3048U-6030
- Zoro # G2224413
- UPC # 814352012310
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Inner Tip Size | 0.12 in |
Outer Tip Size | 0.24 in |
Height | 1.2 in |
Depth | 5.1 in |
Details
Item | Battery,Denaq Laptop/Tablet AC Adapter |
Voltage | 15V DC |
Maximum Output Power | 60 W |
Maximum Output Current | 4 A |
Description
Battery,Denaq Laptop/Tablet AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXELL BATTERY 81pc Essential Batteries Kit CR2032 CR927 L1121 L736 L726 & Watch Opener (EB-KIT-130)
- ILC Replacement for Garmin 361-00107-00 Battery (361-00107-00 BATTERY GARMIN)
- ILC Replacement for Autec Lpm02 Battery (LPM02)
- ILC Replacement for NEC Th71-464 (TH71-464 NEC)
- DENAQ Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-A32-K55)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195462-4530)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS12365P)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA3165U-5525)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-16-5525)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-MO06-6)
- DURACELL Specialty Keyless Entry Battery (DL2025B2PK)
- Denaq Disposable Specialty Batteries