Denaq

Battery Denaq Laptop/Tablet AC Adapter


product price: $22.55
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Voltage 19.5V DC
  • For Use With Dell - Precision M4300, Dell - Inspiron 1720, Dell - Inspiron 5150, Dell - Precision M90, Dell - XPS M170, Dell - XPS M1710, Dell - Inspiron 510M, Dell - Inspiron 5160, Dell - Inspiron XPS GEN 2, Dell - Precision M20, Dell - Precision M4400, Dell - Precision M6300, Dell - 310-4180, Dell - D1078, Dell - Dell Inspiron 1720, Dell - Dell Inspiron 510M, Dell - Dell Inspiron 5150, Dell - Dell Inspiron 5160, Dell - Dell Inspiron XPS GEN 2, Dell - Dell Precision M20, Dell - Dell Precision M4300, Dell - Dell Precision M4400, Dell - Dell Precision M6300, Dell - Dell Precision M90, Dell - K5294, Dell - NADP-130AB B, Dell - PA-1131-02D, Dell - PA-13
  • Inner Tip Size 0.20 in
  • Outer Tip Size 0.29 in
  • Maximum Output Power 130 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Inner Tip Size 0.20 in
Outer Tip Size 0.29 in
Depth 3.4 in
Height 1 in

Details

Item Battery,Denaq Laptop/Tablet AC Adapter
Voltage 19.5V DC
For Use With Dell - Precision M4300, Dell - Inspiron 1720, Dell - Inspiron 5150, Dell - Precision M90, Dell - XPS M170, Dell - XPS M1710, Dell - Inspiron 510M, Dell - Inspiron 5160, Dell - Inspiron XPS GEN 2, Dell - Precision M20, Dell - Precision M4400, Dell - Precision M6300, Dell - 310-4180, Dell - D1078, Dell - Dell Inspiron 1720, Dell - Dell Inspiron 510M, Dell - Dell Inspiron 5150, Dell - Dell Inspiron 5160, Dell - Dell Inspiron XPS GEN 2, Dell - Dell Precision M20, Dell - Dell Precision M4300, Dell - Dell Precision M4400, Dell - Dell Precision M6300, Dell - Dell Precision M90, Dell - K5294, Dell - NADP-130AB B, Dell - PA-1131-02D, Dell - PA-13
Maximum Output Power 130 W
Maximum Output Current 6.7 A

Description

Battery,Denaq Laptop/Tablet AC Adapter

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.