Shop All Disposable Specialty Batteries
Denaq
Battery Denaq Laptop/Tablet AC Adapter
Mfr # DQ-ADP36EH-4817
Zoro # G2224273
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- For Use With ASUS - EEE PC 900, ASUS - EEE PC 1000, ASUS - EEE PC 1000H, ASUS - EEE PC 1000HA, ASUS - EEE PC 1000HD, ASUS - EEE PC 1000HE, ASUS - EEE PC 901, ASUS - ADP-36EH
- Maximum Output Power 36 W
- Height 1.5 in
- Outer Tip Size 0.19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Denaq
- MFR # DQ-ADP36EH-4817
- Zoro # G2224273
- UPC # 814352012020
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 1.5 in |
Outer Tip Size | 0.19 in |
Inner Tip Size | 66.9 mil |
Depth | 7 in |
Details
Item | Battery,Denaq Laptop/Tablet AC Adapter |
Voltage | 12V DC |
For Use With | ASUS - EEE PC 900, ASUS - EEE PC 1000, ASUS - EEE PC 1000H, ASUS - EEE PC 1000HA, ASUS - EEE PC 1000HD, ASUS - EEE PC 1000HE, ASUS - EEE PC 901, ASUS - ADP-36EH |
Maximum Output Power | 36 W |
Maximum Output Current | 3 A |
Description
Battery,Denaq Laptop/Tablet AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Wireless Mouse M185 - Red (910-003635)
- AIPHONE Audio Sub Station, 12VDC (LE-A)
- NOSO Brightstar BR100B Universal TV Remote Pack of 100, 100PK (BR100B-100)
- BESTLINK NETWARE CAT5E Shielded (FTP) Ethernet Network Booted Cable- 10Ft- Gray (100606GY)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS122586P)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-16-5525)
- DENAQ Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-A32-K55)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS1225P)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-MO06-6)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19342-3011)
- RAYOVAC Lantern Battery, Industrial, 6V, Screw Term (945)
- Denaq Disposable Specialty Batteries