Shop All Disposable Specialty Batteries
Denaq
Battery Denaq Laptop/Tablet AC Adapter
Mfr # DQ-AC195231-4530
Zoro # G2224249
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Dell - XPS 14, Dell - 03RG0T, Dell - 0JHJX0, Dell - 312-1307, Dell - 3RG0T, Dell - FA45NE1-00, Dell - JHJX0, Dell - LA45NM121, Dell - PA-1450-66D1, Dell - XPS13-6928SLV, Dell - Studio XPS 13 (M1340), Dell - XPS 12, Dell - XPS 12 MLK, Dell - XPS 13, Dell - XPS 13 Classic, Dell - XPS 13 UltraBook, Dell - XPS 13-0015SLV, Dell - XPS 13-321X-0267, Dell - XPS 13-40002sLV, Dell - XPS 13-4040SLV, Dell - XPS 13-6928sLV, Dell - XPS 13-7000sLV, Dell - XPS 13-9001sLV, Dell - XPS 13-925sLV, Dell - XPS 13-L321X, Dell - XPS 13-L322X P29G, Dell - XPS 13D-128, Dell - XPS 13D-138, Dell - XPS 13D-148, Dell - XPS 13D-2501, Dell - XPS 13D-2508, Dell - XPS 13D-2608, Dell - XPS 13D-2701, Dell - XPS 13D-2708, Dell - XPS 13R, Dell - XPS 13Z
- Features Environmentally Friendly
- Height 4.3 in
- Depth 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denaq
- MFR # DQ-AC195231-4530
- Zoro # G2224249
- UPC # 814352021381
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 4.3 in |
Depth | 1.2 in |
Details
Item | Battery,Denaq Laptop/Tablet AC Adapter |
For Use With | Dell - XPS 14, Dell - 03RG0T, Dell - 0JHJX0, Dell - 312-1307, Dell - 3RG0T, Dell - FA45NE1-00, Dell - JHJX0, Dell - LA45NM121, Dell - PA-1450-66D1, Dell - XPS13-6928SLV, Dell - Studio XPS 13 (M1340), Dell - XPS 12, Dell - XPS 12 MLK, Dell - XPS 13, Dell - XPS 13 Classic, Dell - XPS 13 UltraBook, Dell - XPS 13-0015SLV, Dell - XPS 13-321X-0267, Dell - XPS 13-40002sLV, Dell - XPS 13-4040SLV, Dell - XPS 13-6928sLV, Dell - XPS 13-7000sLV, Dell - XPS 13-9001sLV, Dell - XPS 13-925sLV, Dell - XPS 13-L321X, Dell - XPS 13-L322X P29G, Dell - XPS 13D-128, Dell - XPS 13D-138, Dell - XPS 13D-148, Dell - XPS 13D-2501, Dell - XPS 13D-2508, Dell - XPS 13D-2608, Dell - XPS 13D-2701, Dell - XPS 13D-2708, Dell - XPS 13R, Dell - XPS 13Z |
Features | Environmentally Friendly |
Description
Battery,Denaq Laptop/Tablet AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Olympus Stylus 80 (STYLUS 80 OLYMPUS)
- ILB GOLD Replacement For Streamlight, 77375 Battery (77375 BATTERY)
- CORTECH UV Counterfeit Detector, 2 Bulbs (CUV16)
- EXELL BATTERY A1PX PX1A A1PX 1100A PC1A 1A EPX1 1.5V Alkaline Battery (A1PX)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS1225P)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-16-5525)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-MO06-6)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS12365P)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-T54FJ)
- BATTERY CLERK AJC Solex BD124 Alarm Replacement Battery 5Ah, 12V, F1 (AJC-D5S-V-0-186212)
- Denaq Disposable Specialty Batteries