Shop All Disposable Specialty Batteries
Denaq
Battery Denaq Laptop/Tablet AC Adapter
Mfr # DQ-AC19342-3011
Zoro # G2224185
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 16V DC
- For Use With Acer - PA-1650-80, Acer - NSW25899, Acer - NPADT1100F, Acer - NP.ADT11.00G, Acer - NP.ADT11.00F, Acer - NP.ADT0A.010, Acer - KP.06503.007, Acer - KP.06503.006, Acer - KP.06503.005, Acer - KP.06503.004, Acer - KP.06503.002, Acer - AK.065AP.034, Acer - ADP-65MH B, Acer - Aspire P3, Acer - UltraBook Iconia S5, Acer - UltraBook Iconia S7, Acer - Iconia Tab W700, Acer - Iconia Tab W700P, Acer - Iconia TAB W7, Acer - Iconia W700-6454, Acer - Iconia W700-6465, Acer - Iconia W700-6499, Acer - Iconia W700-6607, Acer - Iconia W700-6680, Acer - Iconia W700-6691, Acer - Iconia W700-6831, Acer - Iconia W700P, Acer - Iconia W700P-6821, Acer - Aspire S7, Acer - Aspire S7-191, Acer - Aspire S7-191-6400, Acer - Aspire S7-191-6447, Acer - Aspire S7-191-6640, Acer - Aspire S7-191-6859, Acer - Aspire S7-391, Acer - Aspire S7-391-6413, Acer - Aspire S7-391-6468, Acer - Aspire S7-391-6478, Acer - Aspire S7-391-6810, Acer - Aspire S7-391-6822, Acer - Aspire S7-391-9492, Acer - Aspire S7-391-9839, Acer - Aspire S7-391-9864, Acer - Aspire S7-391-9886, Acer - Aspire S5, Acer - Aspire S5-391, Acer - Aspire S5-391-53334G12AKK, Acer - Aspire S5-391-6419, Acer - Aspire S5-391-6495, Acer - Aspire S5-391-6836, Acer - Aspire S5-391-9880, Acer - Aspire S7-191-53314G12ASS, Acer - Aspire S7-191-53334G12ASS, Acer - Aspire S7-191-6423, Acer - Aspire S7-191-9496, Acer - Aspire S7-391-53334G12AWS, Acer - Aspire S7-391-6662, Acer - Aspire S7-391-73534G25AWS, Acer - Aspire S7-391-9411, Acer - Aspire S7-391-9427, Acer - Aspire S7-392, Acer - Aspire S7-392-6402, Acer - Aspire S7-392-6411, Acer - Aspire S7-392-6832, Acer - Aspire S7-392-9460, Acer - Aspire S7-392-9877, Acer - Aspire S7-392-9890
- Input Voltage 120V AC, 230V AC
- Depth 1.2 in
- Maximum Output Current 3.4 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denaq
- MFR # DQ-AC19342-3011
- Zoro # G2224185
- UPC # 814352021466
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Depth | 1.2 in |
Height | 4.3 in |
Details
Item | Battery,Denaq Laptop/Tablet AC Adapter |
Voltage | 16V DC |
For Use With | Acer - PA-1650-80, Acer - NSW25899, Acer - NPADT1100F, Acer - NP.ADT11.00G, Acer - NP.ADT11.00F, Acer - NP.ADT0A.010, Acer - KP.06503.007, Acer - KP.06503.006, Acer - KP.06503.005, Acer - KP.06503.004, Acer - KP.06503.002, Acer - AK.065AP.034, Acer - ADP-65MH B, Acer - Aspire P3, Acer - UltraBook Iconia S5, Acer - UltraBook Iconia S7, Acer - Iconia Tab W700, Acer - Iconia Tab W700P, Acer - Iconia TAB W7, Acer - Iconia W700-6454, Acer - Iconia W700-6465, Acer - Iconia W700-6499, Acer - Iconia W700-6607, Acer - Iconia W700-6680, Acer - Iconia W700-6691, Acer - Iconia W700-6831, Acer - Iconia W700P, Acer - Iconia W700P-6821, Acer - Aspire S7, Acer - Aspire S7-191, Acer - Aspire S7-191-6400, Acer - Aspire S7-191-6447, Acer - Aspire S7-191-6640, Acer - Aspire S7-191-6859, Acer - Aspire S7-391, Acer - Aspire S7-391-6413, Acer - Aspire S7-391-6468, Acer - Aspire S7-391-6478, Acer - Aspire S7-391-6810, Acer - Aspire S7-391-6822, Acer - Aspire S7-391-9492, Acer - Aspire S7-391-9839, Acer - Aspire S7-391-9864, Acer - Aspire S7-391-9886, Acer - Aspire S5, Acer - Aspire S5-391, Acer - Aspire S5-391-53334G12AKK, Acer - Aspire S5-391-6419, Acer - Aspire S5-391-6495, Acer - Aspire S5-391-6836, Acer - Aspire S5-391-9880, Acer - Aspire S7-191-53314G12ASS, Acer - Aspire S7-191-53334G12ASS, Acer - Aspire S7-191-6423, Acer - Aspire S7-191-9496, Acer - Aspire S7-391-53334G12AWS, Acer - Aspire S7-391-6662, Acer - Aspire S7-391-73534G25AWS, Acer - Aspire S7-391-9411, Acer - Aspire S7-391-9427, Acer - Aspire S7-392, Acer - Aspire S7-392-6402, Acer - Aspire S7-392-6411, Acer - Aspire S7-392-6832, Acer - Aspire S7-392-9460, Acer - Aspire S7-392-9877, Acer - Aspire S7-392-9890 |
Input Voltage | 120V AC, 230V AC |
Maximum Output Current | 3.4 A |
Features | Environmentally Friendly |
Description
Battery,Denaq Laptop/Tablet AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Cable, Cat 6, 23 AWG, 100 ft, Blue (CP6.30.07)
- DENAQ Replacement AC Adapter for Lenovo Laptops (DQ-AC20325-YST)
- EXELL BATTERY 3.6V Lithium PLC Computer Backup Battery Replaces B9670B C20 C120 (EBPLC-158)
- ERGOGUYS Arabic And English Bilingual Keyboard (AEKEY)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-MS1225P)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195462-4530)
- DENAQ Battery 11.1 Volt Lithium Polymer Denaq Laptop/Tablet AC Battery (NM-A1322)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-16-5525)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-T54FJ)
- DANTONA Replacement Cmos/Bios Battery (COMP-4-SAFT)
- Denaq Disposable Specialty Batteries