Shop All Disposable Specialty Batteries
Denaq
Battery Denaq Laptop/Tablet AC Adapter
Mfr # DQ-AC1921-3011
Zoro # G2224230
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 19V DC
- For Use With Samsung - N143, Samsung - N145, Samsung - N148, Samsung - N150, Samsung - N260, Samsung - AD-4019P, Samsung - PA-1400-14, Samsung - CPA0, Samsung - 535U3C, Samsung - 530U4E, Samsung - 530U4, Samsung - 530U3, Samsung - NP900X4C, Samsung - NP900X3C, Samsung - NP900X3A, Samsung - NP900X1B, Samsung - 900X4, Samsung - 900X3D, Samsung - 900X3C, Samsung - 900X3, Samsung - 900X1, Samsung - 550P7C, Samsung - 550P5C, Samsung - 540U3C, Samsung - 535U4C, Samsung - 532U4C, Samsung - 532U3, Samsung - 530U3C, Samsung - 530U3B, Samsung - 520U4, Samsung - N102S, Samsung - NC10, Samsung - N128, Samsung - NF110, Samsung - NF210, Samsung - NF310, Samsung - NC111, Samsung - N310, Samsung - N510, Samsung - N220, Samsung - N110, Samsung - ND10, Samsung - NC210
- Height 3.5 in
- Depth 1.1 in
- Maximum Output Current 2.1 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denaq
- MFR # DQ-AC1921-3011
- Zoro # G2224230
- UPC # 814352021404
- Country of Origin China
- Category Disposable Specialty Batteries
Dimensions
Height | 3.5 in |
Depth | 1.1 in |
Details
Item | Battery,Denaq Laptop/Tablet AC Adapter |
Voltage | 19V DC |
For Use With | Samsung - N143, Samsung - N145, Samsung - N148, Samsung - N150, Samsung - N260, Samsung - AD-4019P, Samsung - PA-1400-14, Samsung - CPA0, Samsung - 535U3C, Samsung - 530U4E, Samsung - 530U4, Samsung - 530U3, Samsung - NP900X4C, Samsung - NP900X3C, Samsung - NP900X3A, Samsung - NP900X1B, Samsung - 900X4, Samsung - 900X3D, Samsung - 900X3C, Samsung - 900X3, Samsung - 900X1, Samsung - 550P7C, Samsung - 550P5C, Samsung - 540U3C, Samsung - 535U4C, Samsung - 532U4C, Samsung - 532U3, Samsung - 530U3C, Samsung - 530U3B, Samsung - 520U4, Samsung - N102S, Samsung - NC10, Samsung - N128, Samsung - NF110, Samsung - NF210, Samsung - NF310, Samsung - NC111, Samsung - N310, Samsung - N510, Samsung - N220, Samsung - N110, Samsung - ND10, Samsung - NC210 |
Maximum Output Current | 2.1 A |
Input Voltage | 120V AC, 230V AC |
Features | Environmentally Friendly |
Description
Battery,Denaq Laptop/Tablet AC Adapter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALARM LOCK Alarm Lock Alkaline Replacement Batteries (BP6)
- MIGHTY MAX BATTERY 6V 4.5Ah Sealed Lead Acid Battery BP4-6 NP4-6 PS-640 - 4 Pack (ML4-6MP481064)
- JBL Live 660NC Bluetooth Over Ear Headphones, Black (JBLLIVE660NCBLKAM)
- ICOM Belt Clip, Plastic (MBB3)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19V19-6044)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19342-3011)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-384020-7450)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-MO06-6)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-T54FJ)
- TADIRAN Battery 3.6 Volt Lithium Tadiran Back up Power Battery (COMP-6)
- Denaq Disposable Specialty Batteries