Shop All Disposable Specialty Batteries
Denaq
Battery 10.8 Volt Lithium Ion Denaq Laptop/Tablet AC Battery
Mfr # NM-PA3818U-6
Zoro # G0986083
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Capacity 4400 mAh
- Voltage 10.8V DC
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Energy 48 Wh
- Application Notebook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Denaq
- MFR # NM-PA3818U-6
- Zoro # G0986083
- UPC # 814352015601
- Country of Origin China
- Category Disposable Specialty Batteries
Details
Item | Battery,10.8V,Lithium Ion Denaq,Laptop |
Battery Capacity | 4400 mAh |
Voltage | 10.8V DC |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Energy | 48 Wh |
Application | Notebook |
Features | Battery Rechargeable |
Number of Cells - Battery | 6 |
Description
Battery,10.8V,Lithium Ion Denaq,Laptop
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY CLERK AJC Dual-Lite 12-255 12255 0120255 W LEADS Emergency Light Replacement Battery 5Ah, 6V (AJC-C5S-N-0-128795)
- PERLE SYSTEMS Uno-Ps/1Ac/24Dc/60W Power Supply (29029928)
- STI Enclosures and Covers (STI-6400-R)
- MIGHTY MAX BATTERY 12V 18AH GEL Replacement Battery for Power Patrol SLA1116 - 2 Pack (ML18-12GELMP297)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-UA90W-10)
- DENAQ Battery 11.1 Volt Lithium Ion Denaq Laptop/Tablet AC Battery (NM-MO06-6)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC19342-3011)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-PA-16-5525)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195333-4530)
- DENAQ Battery Denaq Laptop/Tablet AC Adapter (DQ-AC195462-4530)
- DANTONA Dantona LIFEO4-18650 3.2V & 1200 mAh Lithium Solar Light Replacement Battery for LiFePO4 - 18650 (LIFEO4-18650)
- Denaq Disposable Specialty Batteries