Shop All Hoist Accessories
Demag
Vertical Post, 13 ft. H, 1000lb. Load Cap.
Mfr # FWS-40810
Zoro # G7435858
product price: $31,384.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$31,384.99
Free 30-Day Returns
Key Features
- Material Steel
- Runway Width (In.) 4 7/64 in
- Finish Powder Coated Orange
- Type Modular Crane, Nonadjustable
- Includes (2) Header Beams, (2) 10m Runways, 8m Bridge and Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # FWS-40810
- Zoro # G7435858
- Country of Origin Multiple
- Category Hoist Accessories
Dimensions
Runway Width (In.) | 4 7/64 in |
Post Height (Ft.) | 13 ft |
Runway Width | 4 1/8 in |
Height Under Beam | 10 19/32 ft |
Runway Length | 32 13/16 in |
Overall Depth | 32 3/16 ft |
Overall Height | 13 3/32 ft |
Overall Width | 15 3/32 ft |
Post Height | 13 ft |
Details
Material | Steel |
Item | Vertical Post |
Finish | Powder Coated Orange |
Type | Modular Crane, Nonadjustable |
Includes | (2) Header Beams, (2) 10m Runways, 8m Bridge and Mounting Hardware |
Load Capacity (Lb.) | 2,200 lb |
Max. Usable Rail Span (Ft.) | 26 1/4 ft |
Color | Blue |
Power Source | Manual |
Body Material | Steel |
Body Finish | Powder Coated |
Maximum Lifting Capacity | 2,200 lb |
Maximum Usable Span | 26 1/4 ft |
Description
Crane Monorail Kit, Maximum Lifting Capacity 2,200 lb, Maximum Usable Span 26 1/4 ft, Height Under Beam 10 19/32 ft, Post Height 13 ft, Runway Length 32 13/16 in, Runway Width 4 1/8 in, Overall Height 13 3/32 ft, Overall Width 15 3/32 ft, Overall Depth 32 3/16 ft, Body Material Steel, Power Source Manual, Includes (2) 10 m Runways, (2) Header Beams, 8 m Bridge, Mounting Hardware, Color Blue, Body Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1" Double End, Round Eye Swivel, #2225Z (T7640322)
- ZORO SELECT Stainless Steel Utility Cart, No Handle, 300 lb (60EF18)
- CARGOLOC Adjustable Tarp Cords, Blue, 12", 8 pcs. (32556)
- LOUISVILLE 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2224)
- DAYTON Side Plate Assembly gear End (71481683G)
- DAYTON Load Sheave, 1.5 Tons (GGS_48311)
- DAYTON Locking Nut and Chain Pin (GGS_57151)
- CM Grommet/Station End (28730)
- DAYTON Hand Chain Hoist (GGS_56971)
- KELLEY Lift Arm Brackets, Dockboard Lifting Lug (KMF1001)
- HARRINGTON Slotted Nut for 3/4, 1 Ton Lever Hoist (M3049005)
- Demag Hoists