Shop All Trolleys
Demag
Trolley, 4800 lb.
Mfr # U22-200
Zoro # G7874745
product price: $739.99
/ea
Free Shipping & Returns
$739.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,800 lb
- Fits Beam Flange W 2-7/8 in to 7-7/8 in
- Fits Beam Height 24 in
- Min. Radius Curve 78 7/8 in
- Trolley Wheel Dia. 4 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Fits Beam Height | 24 in |
Min. Radius Curve | 78 7/8 in |
Trolley Wheel Dia. | 4 3/8 in |
Manufacturers Warranty Length | 2 yr |
For Maximum Beam Height | 24 in |
For Minimum Beam Height | 24 in |
Trolley Wheel Diameter | 4 2/5 in |
Mfr. Warranty Length | 2 yr |
For Max. Beam Flange Width | 7 7/8 in |
Minimum Radius Curve | 78 7/8 in |
For Min. Beam Flange Width | 2 7/8 in |
Details
Trolley Item | Push Trolley |
Load Capacity | 4,800 lb |
Fits Beam Flange W | 2-7/8 in to 7-7/8 in |
Head Room To Shaft | 2 1/2 in |
Item | Trolley |
Wheel Material | Spheroidal-graphite cast iron |
For Beam Shape | Flat, Tapered |
Headroom to Connecting Shaft | 2 1/2 in |
Maximum Load Capacity | 4,800 lb |
Trolley Frame Material | Cast Aluminum |
Trolley Wheel Material | Cast Iron |
Headroom to Mounting Point | 1 11/32 in |
Trolley Type | Push |
Description
Trolley, Trolley Type Push, Maximum Load Capacity 4,800 lb, Trolley Frame Material Cast Aluminum, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 7/8 in, For Maximum Beam Flange Width 7 7/8 in, Headroom to Connecting Shaft 2 1/2 in, Headroom to Mounting Point 1 11/32 in, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes Not Applicable, Minimum Radius Curve 78 7/8 in, Trolley Wheel Diameter 4 2/5 in, Trolley Wheel Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Air Chain Hoist, 500 lb. Cap., 15 ft. Lift (TCS250P-15)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- BUYERS PRODUCTS Molded Rubber Bumper - 3-1/2 x 3-1/2 x 6 Inch Tall - Set of 2 (B6000L)
- RENFROE Plate Clamp, 2000 lb, Vertical, 0 to 3/4 In (FR-01.00-A)
- DEMAG Trolley, 2400 lb., Fits Beam Height: 4 in (U11-200)
- DEMAG Trolley, 1200 lb. (CF 5)
- DEMAG Motorized Trolley, 4800 lb. (EU22-310 80/20 FPM 220-480V)
- DEMAG Trolley, 2400 lb. (U11-310)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 80/20 FPM 220-480V)
- DEMAG Trolley, 7500 lb. (U34-310)
- STARKE Motorized Trolley, 10,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT50VS-C)
- Demag Lifting Equipment