Shop All Winch Parts
Demag
Safety Catch Set
Mfr # 71851633
Zoro # G1615028
product price: $95.25
/ea
Free Shipping & Returns
$95.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With DC-Com Series
- For Use With Mfr. Model Number DC-Com 1-125 1/1 H8 V9.6/2.4 230/60, DC1-5
- Product Type Safety Latch Assembly
- Compatible Hoist Type Electric Chain Hoists
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71851633
- Zoro # G1615028
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Length | 11.8 in |
Overall Height | 1.6 in |
Overall Width | 19.7 in |
Details
Fits Brand | Demag |
For Use With | DC-Com Series |
For Use With Mfr. Model Number | DC-Com 1-125 1/1 H8 V9.6/2.4 230/60, DC1-5 |
Item | Safety Latch Assembly |
Product Type | Safety Latch Assembly |
Compatible Hoist Type | Electric Chain Hoists |
Includes | (2) Hook Safety Latches |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Material | Steel |
Compatible Load Capacity | 1,212.5 lb |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,212.5 lb, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Steel, Overall Length 11.8 in, Overall Width 19.7 in, Overall Height 1.6 in, Includes (2) Hook Safety Latches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Flat Festoon Crane Cable, 4-Wire, 14 AWG, 100' (SFC4W-14AWG-100)
- US CARGO CONTROL Galvanized Turnbuckle - Import - Hook & Hook - 3/4" x 12 (HHTBGV34X12)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R57)
- BARON Clevis Slip Hook (331L-3/8)
- DEMAG Controller (77330033)
- DEMAG Safety Catch (71551633)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Controller (77350033)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Brake Set, 180V (71587133)
- WESTIN AUTOMOTIVE 15-C F150 HD WINCH TRAY BLACK (46-23835)
- Demag Winches & Pullers