Shop All Winch Parts
Demag
Safety Catch
Mfr # 83565933
Zoro # G1615089
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-M, DC-Pro Series
- For Use With Mfr. Model Number GR.2, GR.4
- Fits Brand Demag
- Product Type Safety Latch Assembly
- Compatible Load Capacity 2,204.6 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 83565933
- Zoro # G1615089
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Height | 1.6 in |
Overall Length | 11.8 in |
Overall Width | 19.7 in |
Details
For Use With | DC-M, DC-Pro Series |
For Use With Mfr. Model Number | GR.2, GR.4 |
Item | Safety Latch Assembly |
Fits Brand | Demag |
Product Type | Safety Latch Assembly |
Compatible Load Capacity | 2,204.6 lb |
Includes | (3) Hexagonal Socket Head Screws, (3) Lock Nuts, (3) Safety Latches, (3) Torsion Springs |
Material | Steel |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Compatible Hoist Type | Electric Chain Hoists |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 2,204.6 lb, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Steel, Overall Length 11.8 in, Overall Width 19.7 in, Overall Height 1.6 in, Includes (3) Hexagonal Socket Head Screws, (3) Lock Nuts, (3) Safety Latches, (3) Torsion Springs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Strip Brush, 3/16W, 48 In L, Trim 1 In, PK10 (MB402048)
- TIGER TRACK Light Duty Foundationless Jib Crane, 500 lb Capacity, Height Under Span: 8 ft (350F-500-8-8)
- CASTERHQ Heavy Duty Casters, 8"x2" Heavy Duty Caster Set W/ GRN, PK4 (8ITBCSO4-S2)
- VESTIL Vinyl Fork Truck Seat With Seat Belt (LTS-V)
- DEMAG Controller (77350033)
- DEMAG Controller (77330033)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Control Cable Set, 8m (71880933)
- DEMAG Control Set, 460V (77316033)
- ILB GOLD Marine Motor, Replacement For Westsnwplw, M3300 Winch Motor (M3300 WINCH MOTOR)
- Demag Winch Parts