Shop All Winch Parts
Demag
Safety Catch
Mfr # 71551633
Zoro # G1615061
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Demag
- For Use With Mfr. Model Number DC-Com 10-2000 2/1 H8 V4.8/1.2 460/60, DC-Com10, DC-Com5
- For Use With DC-Com Series
- Product Type Safety Latch Assembly
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71551633
- Zoro # G1615061
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Height | 1.6 in |
Overall Length | 11.8 in |
Overall Width | 19.7 in |
Details
Item | Safety Latch Assembly |
Fits Brand | Demag |
For Use With Mfr. Model Number | DC-Com 10-2000 2/1 H8 V4.8/1.2 460/60, DC-Com10, DC-Com5 |
For Use With | DC-Com Series |
Product Type | Safety Latch Assembly |
Material | Steel |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Compatible Load Capacity | 4,409.2 lb |
Includes | (2) Hook Safety Latches |
Compatible Hoist Type | Electric Chain Hoists |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 4,409.2 lb, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Steel, Overall Length 11.8 in, Overall Width 19.7 in, Overall Height 1.6 in, Includes (2) Hook Safety Latches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Channel, 120 in.L, 12Gauge, Steel (3232012-10)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80G)
- BISON LIFTING EQUIPMENT 2 Ton Manual Chain Hoist, 20 Ft, Galv. Chain (CH20-20-G)
- ALBION 8" X 2" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA08201R)
- DEMAG Brake Set, 440-480V (71887233)
- DEMAG Brake Set, 180V (71587133)
- DEMAG Control Set, 460V (77316033)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Safety Catch, 1/2 tons (83665933)
- DEMAG Control Cable Set, 8m (71880933)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 12' (20080)
- Demag Winch Parts