Shop All Winch Parts
Demag
Safety Catch, 1/2 tons
Mfr # 83665933
Zoro # G1615140
product price: $186.99
/pk 3, $62.33/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-S Series
- For Use With Mfr. Model Number 500-DK
- Fits Brand Demag
- Product Type Safety Latch Assembly
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 83665933
- Zoro # G1615140
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Width | 5.9 in |
Overall Length | 3.9 in |
Overall Height | 1.6 in |
Details
For Use With | DC-S Series |
For Use With Mfr. Model Number | 500-DK |
Item | Safety Latch Assembly |
Fits Brand | Demag |
Product Type | Safety Latch Assembly |
Material | Steel |
Compatible Hoist Type | Electric Chain Hoists |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Includes | (3) Hexagonal Socket Head Screws, (3) Lock Nuts, (3) Safety Latches, (3) Torsion Springs |
Compatible Load Capacity | 1,000 lb |
Description
Safety Latch Assembly, Product Type Safety Latch Assembly, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 1,000 lb, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Steel, Overall Length 3.9 in, Overall Width 5.9 in, Overall Height 1.6 in, Includes (3) Hexagonal Socket Head Screws, (3) Lock Nuts, (3) Safety Latches, (3) Torsion Springs, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SALES Skatewheel, Steel, 150 lb., 1-15/16" Dia. (SW1.9XN320)
- ZORO SELECT Open Twin Wheel Swivel Caster, Nylon, 125 lb (32L387)
- LOUISVILLE 10 ft Aluminum Stepladder, 250 lb Capacity (AS2110)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 4 in W, Polyester, Silver (EE1804TFX12)
- DEMAG Control Set, 460V (77316033)
- DEMAG Chain Set, 1/1 H 5 (75395033)
- DEMAG Brake Set, 180V (71587233)
- DEMAG Controller (77350033)
- DEMAG Safety Catch Set (71851633)
- DEMAG Control Cable Set, 8m (71880933)
- BULLDOG WINCH Switch Wire 16awg, spade to open, red, 6pcs (20328)
- Demag Winches & Pullers