Shop All Trolleys
Demag
Motorized Trolley, 4800 lb.
Mfr # EU22-310 80/20 FPM 220-480V
Zoro # G8099506
Free Shipping & Returns
$2,982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 4,800 lb
- Voltage 220/480
- Fits Beam Flange W 7-7/8 in to 12-3/16 in
- Fits Beam Height 24 in
- Min. Radius Curve 118 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Beam Height | 24 in |
Min. Radius Curve | 118 1/8 in |
Trolley Wheel Dia. | 4 3/8 in |
Manufacturers Warranty Length | 2 yr |
Minimum Radius Curve | 118 1/10 in |
For Max. Beam Flange Width | 7 7/8 in |
Trolley Wheel Diameter | 4 2/5 in |
For Maximum Beam Height | 24 in |
For Min. Beam Flange Width | 3 7/32 in |
For Minimum Beam Height | 24 in |
Mfr. Warranty Length | 2 yr |
Description
Motorized Trolley, Maximum Load Capacity 4,840 lb, Number of Speeds 2, Trolley Speed 20/80 fpm, Operating Voltage 220/480V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 3 7/32 in, For Maximum Beam Flange Width 7 7/8 in, Headroom to Connecting Shaft 2 1/2 in, Headroom to Mounting Point 34 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 24 in, For Maximum Beam Height 24 in, Includes DSE-C Push Button Pendant, Trolley Wheel Material Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Poly Drum Truck 23.5" L x 23.5" W x 61" H (DRM211)
- ROYAL BASKET TRUCKS Cube Truck, 1 cu. yd., 800 lb. Cap, Red (G12-RDX-PGA-4UNN)
- WMI Caster, Sanitary, Health-Care, 5" (PSNSB-05)
- ASHLAND CONVEYOR Galv Replacement Roller, 1-3/8In Dia, 16BF (EG16)
- DEMAG Trolley, 2400 lb., Fits Beam Height: 4 in (U11-200)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 80/20 FPM 220-480V)
- DEMAG Trolley, 7500 lb. (U34-310)
- DEMAG Trolley, 2400 lb. (U11-310)
- DEMAG Trolley, 1200 lb. (CF 5)
- DEMAG Trolley, 4800 lb. (U22-200)
- STARKE Motorized Trolley, 2,000 lb, 2-Speed (27-82 FPM), 460/3/60Hz (SMT10VS-C)
- Demag Trolleys