Shop All Trolleys
Demag
Motorized Trolley, 2400 lb.
Mfr # EU11-310 VARIABLE SPEED
Zoro # G8093802
Free Shipping & Returns
$3,136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 2,400 lb
- Voltage 380/480
- Fits Beam Flange W 7-7/8 in to 12-3/16 in
- Fits Beam Height 4 in
- Min. Radius Curve 78 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Fits Beam Height | 4 in |
Min. Radius Curve | 78 7/8 in |
Trolley Wheel Dia. | 3 1/4 in |
Manufacturers Warranty Length | 2 yr |
Minimum Radius Curve | 78 9/10 in |
Mfr. Warranty Length | 2 yr |
For Min. Beam Flange Width | 2 9/32 in |
For Maximum Beam Height | 4 in |
For Minimum Beam Height | 4 in |
For Max. Beam Flange Width | 12 3/16 in |
Trolley Wheel Diameter | 3 3/10 in |
Description
Motorized Trolley, Maximum Load Capacity 2,420 lb, Number of Speeds Variable, Trolley Speed 2 to 80 fpm, Operating Voltage 480V AC, For Beam Shape Flat, Tapered, For Minimum Beam Flange Width 2 9/32 in, For Maximum Beam Flange Width 12 3/16 in, Headroom to Connecting Shaft 2 1/32 in, Headroom to Mounting Point 30 mm, Trolley Frame Material Cast Aluminum, Phase 3, For Minimum Beam Height 4 in, For Maximum Beam Height 4 in, Includes DSE-CS Push Button Pendant, Trolley Wheel Material Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mesh Box Truck, 1400 lb., 54 In.L (4STE-EX-3048-5PU-95)
- MAPP CASTER 6"X2" Rugged Thermoplastic Rubber (TPR) Wheel Rgd Caster - 550 Lbs Cap (146RTPR620R)
- PEERLESS Pulley Block, Fibrous Rope, 5/16 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-050-03-56-)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8D3C1P6)
- DEMAG Motorized Trolley, 4800 lb. (EU22-310 80/20 FPM 220-480V)
- DEMAG Trolley, 4800 lb. (U22-200)
- DEMAG Trolley, 2400 lb., Fits Beam Height: 4 in (U11-200)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 VARIABLE SPEED)
- DEMAG Motorized Trolley, 2400 lb. (EU11-200 80/20 FPM 220-480V)
- DEMAG Motorized Trolley, 4800 lb. (EU22-200 80/20 FPM 220-480V)
- INGERSOLL RAND CO Ingersoll Rand PT Beam Trolly 2200 Lb. Capacity 3 to 8 Flange Width (PT010-8)
- Demag Lifting Equipment