Shop All Winch Parts
Demag
Hook Assembly Set
Mfr # 71798033
Zoro # G1615122
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DC-S Series
- Fits Brand Demag
- For Use With Mfr. Model Number DC-Pro 2-250 1/1 H5, DC1/2
- Product Type Hook Fittings Set
- Overall Height 7.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # 71798033
- Zoro # G1615122
- Country of Origin Germany
- Category Winch Parts
Dimensions
Overall Height | 7.9 in |
Overall Width | 9.8 in |
Overall Length | 5.9 in |
Details
For Use With | DC-S Series |
Fits Brand | Demag |
For Use With Mfr. Model Number | DC-Pro 2-250 1/1 H5, DC1/2 |
Item | Hook Fittings Set |
Product Type | Hook Fittings Set |
Includes | (2) 0.16T Aluminum Capacity Plates, (2) 0.1T Aluminum Capacity Plates, (2) 0.25T Aluminum Capacity Plates, (2) 0.2T Aluminum Capacity Plates, (2) 125 kg Aluminum Capacity Plates, (2) Capacity Plates, (2) Chain Limiters, (2) Hexagonal Socket Head Screws, (2) Hook Fittings, (2) V M5 Lock Nuts, (4) Pins, Buffer Cover, Load Hook |
Compatible Series | DC-Com, DC-Pro, DCS-Pro |
Material | Steel |
Compatible Load Capacity | 275.6 lb |
Compatible Hoist Type | Electric Chain Hoists |
Description
Hook Fittings Set, Product Type Hook Fittings Set, Compatible Hoist Type Electric Chain Hoists, Compatible Load Capacity 275.6 lb, Compatible Series DC-Com, DC-Pro, DCS-Pro, Material Steel, Overall Length 5.9 in, Overall Width 9.8 in, Overall Height 7.9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DLM Connecting Links, Cold Shut 1/4 (D-Shape (OTH2433)
- DAYTON Slip Hook, Alloy Steel, G80,2000 lb. (1DNH6)
- ZORO SELECT Platform Truck, 1400lb, 48in x 18in, 43in H (WHPT18485PU95)
- AMERIHOME Lightweight Single Step Aluminum Step Stool, Bright Green (STL1AGNBX)
- DEMAG Emergency Stop, Set/Rub Cap (71880433)
- DEMAG Safety Catch (71551633)
- DEMAG Controller (77330033)
- DEMAG Chain Collector Box, Flex (71535045)
- DEMAG Control Cable Set, 5m (71881033)
- DEMAG Control Cable Set, 8m (71880933)
- DAYTON Hanger Shaft Nut (G2-2-05-HSNT)
- Demag Winch Parts