Shop All Electric Hoists
Demag
Electric Chain Hoist, 500 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue
Mfr # DCM Pro 2-250 1/1 H2.8 V9.6/2.4 230/60
Zoro # G8474602
product price: $4,528.99
/ea
Free Shipping & Returns
$4,528.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 9 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 32/8 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # DCM Pro 2-250 1/1 H2.8 V9.6/2.4 230/60
- Zoro # G8474602
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Housing Depth | 6 13/16 in |
Housing Length | 16 1/2 in |
Manufacturers Warranty Length | 2 yr |
Housing Width | 10 1/2 in |
Chain Length | 9 ft |
Maximum Lifting Length | 9 ft |
Minimum Retracted Length | 29 3/32 in |
Body Length | 16 1/2 in |
Mfr. Warranty Length | 2 yr |
Body Depth | 6 13/16 in |
Lifting Hook Opening Width | 27 3/8 in |
Controller Cord Length | 9 ft |
Body Width | 10 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 551 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 7.9 fpm, 31.5 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 9 ft, Current at Minimum Voltage 3.1 A, Current at Maximum Voltage 3.1 A, Motor Horsepower 5/8 hp, Operating Voltage 230V AC, Headroom 27 3/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Platform Truck, 2000lb, 24in x 48in, 58in H (2SPT12G244825/8PU95)
- WESCO D3-HR 30 Gallon Drum Dolly, D3-HR (240029)
- LIFT-ALL Web Sling, Type 5, 12 ft L, 2 in W, Nylon, Yellow (EN1802NX12)
- WRAP-IT Wrap-It Assorted Storage Straps 2 lb , 20PK (420-48MC)
- DEMAG Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 10-1000 1/1 H5 V4.8/1.2 230/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 4,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-2000 2/1 H5 V4.8/1.2 460/60)
- DEMAG Electric Chain Hoist, 250 lb, 9 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 2-125 1/1 H2.8 V19.2/4.8 230/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 10-1000 1/1 H8 V4.8/1.2 460/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 5-500 1/1 H8 VS8-15 480/60)
- HARRINGTON Electric Chain Hoist, 1,000 lb, 10 ft, Push Trolley, 230V, Yellow (NERP005LD-10 / 230v)
- Demag Lifting Equipment