Shop All Electric Hoists
Demag
Electric Chain Hoist, 500 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue
Mfr # DC Com 2-250 1/1 H8 V7.2/1.8 460/60
Zoro # G7895307
product price: $2,755.99
/ea
Free Shipping & Returns
$2,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Hoist Lift 26 ft
- Hoist Mount Hook Mounted - No Trolley
- Includes Chain Container
- Lift Speed 24/6 fpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Demag
- MFR # DC Com 2-250 1/1 H8 V7.2/1.8 460/60
- Zoro # G7895307
- Country of Origin Germany
- Category Electric Hoists
Dimensions
Manufacturers Warranty Length | 2 yr |
Housing Length | 16 1/2 in |
Housing Depth | 6 13/16 in |
Housing Width | 10 1/2 in |
Chain Length | 26 ft |
Body Depth | 6 13/16 in |
Maximum Lifting Length | 26 ft |
Lifting Hook Opening Width | 13 7/8 in |
Controller Cord Length | 26 ft |
Minimum Retracted Length | 14 7/16 in |
Body Length | 16 1/2 in |
Mfr. Warranty Length | 2 yr |
Body Width | 10 1/2 in |
Description
Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 550 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 6 fpm, 24 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 26 ft, Current at Minimum Voltage 1.55 A, Current at Maximum Voltage 1.55 A, Motor Horsepower 1/2 hp, Operating Voltage 460V AC, Headroom 13 7/8 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1005R2630A1E30B4D3C1P6)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 230V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 230/60)
- DEMAG Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 230V, Blue (DCM Pro 1-125 1/1 H4.3 V9.6/2.4 230/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 16 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H5 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 460V, Blue (DC Com 5-500 1/1 H8 V5.4/1.3 460/60)
- DEMAG Electric Chain Hoist, 2,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 10-1000 1/1 H8 VS6-11 480/60)
- DEMAG Electric Chain Hoist, 1,000 lb, 26 ft, Hook Mounted - No Trolley, 480V, Blue (DCS Pro 5-500 1/1 H8 VS8-15 480/60)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 15 ft, Hook Mounted - No Trolley, 208/230/460V, Yellow (NER010L-15)
- Demag Electric Hoists